LED Filament, 5 Watt Dimmable B11 Light Bulb, Milky Glass Finish, E12 Base, 4000K, 500 Lumens, 4PK

  • Mfr # 862310

  • Zoro # G616285416


product price:  $50.89
/pk 4, $12.72/ea

Key Features

Dimmable
Yes
Bulb Dia.
1.37 in
Color Rendering Index
90
Voltage
120V
Bulb Base Type
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862310
Zoro #
G616285416
UPC #
739698864600
Country of Origin
China

Dimensions

Bulb Dia.
1.37 in
Length
3.85 in

Details

Dimmable
Yes
Color Temperature
4000K
Color Rendering Index
90
Lumens
500 lm
Voltage
120V
Bulb Base Type
E12
Light Color
Milky
Bulb Beam Angle
320°
Wattage Equivalency
60W
Bulb Type
B11
Safety Certificate Type
Damp

Description

This 4-pack of 5 watt dimmable B11 LED bulbs will keep your home's chandelier in perfect working order and allows you to cast a perfect glow over your home with the power of a long-lasting dimmable LED technology bulb that works in every type of dimmer. These bulbs are offered in a 4000-Kelvin white light that offers a cool hue for an inviting atmosphere.


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • Pack of 4-bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products