LED Filament, 5 Watt Dimmable CA10 Light Bulb, Clear Glass Finish, E26 Base, 2700K 500 Lumens, 4PK

  • Mfr # 862082

  • Zoro # G916285475


product price:  $52.89
/pk 4, $13.22/ea

Key Features

Length
4.17 in
Dimmable
Yes
Wattage Equivalency
60W
Voltage
120V
Bulb Base Type
E26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862082
Zoro #
G916285475
UPC #
739698865775
Country of Origin
China

Dimensions

Length
4.17 in
Bulb Dia.
1.26 in

Details

Dimmable
Yes
Lumens
500 lm
Wattage Equivalency
60W
Voltage
120V
Bulb Base Type
E26
Bulb Beam Angle
320°
Color Rendering Index
90
Light Color
Clear
Color Temperature
2700K
Safety Certificate Type
Wet
Bulb Type
CA10

Description

Desc


  • CA10 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products