LED Filament, 5 Watt Dimmable G25 Light Bulb, Clear Glass Finish, E26 Base, 3000K, 500 Lumens, 4PK

  • Mfr # 862088

  • Zoro # G516285479


product price:  $44.39
/pk 4, $11.10/ea

Key Features

Voltage
120V
Dimmable
Yes
Bulb Beam Angle
320°
Wattage Equivalency
60W
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862088
Zoro #
G516285479
UPC #
739698865836
Country of Origin
China

Dimensions

Bulb Dia.
3.15 in
Length
4.64 in

Details

Voltage
120V
Dimmable
Yes
Light Color
Clear
Bulb Beam Angle
320°
Wattage Equivalency
60W
Color Temperature
3000K
Color Rendering Index
90
Bulb Base Type
E26
Lumens
500 lm
Bulb Type
G25
Safety Certificate Type
Wet

Description

Desc


  • G25 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.