LED Filament, 5 Watt Dimmable G25 Light Bulb, Milky Glass Finish, E26 Base, 3000K, 500 Lumens, 4PK

  • Mfr # 862089

  • Zoro # G816285520


product price:  $48.19
/pk 4, $12.05/ea

Key Features

Wattage Equivalency
60W
Bulb Beam Angle
320°
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862089
Zoro #
G816285520
UPC #
739698865843
Country of Origin
China

Dimensions

Bulb Dia.
3.15 in
Length
4.64 in

Details

Wattage Equivalency
60W
Bulb Beam Angle
320°
Light Color
Milky
Bulb Base Type
E26
Dimmable
Yes
Voltage
120V
Color Temperature
3000K
Lumens
500 lm
Color Rendering Index
90
Safety Certificate Type
Wet
Bulb Type
G25

Description

Desc


  • G25 LED bulb with an E26, medium screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 3000K color temperature for a Soft White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.