LED Filament, 5 Watt Dimmable T9 5 inch Light Bulb, Clear Glass Finish, E26 Base, 4000K, 400 Lumens, 4PK

  • Mfr # 862102

  • Zoro # G416285524


product price:  $71.39
/pk 4, $17.85/ea

Key Features

Bulb Base Type
E26
Bulb Beam Angle
320°
Wattage Equivalency
40W
Bulb Dia.
1.18 in
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862102
Zoro #
G416285524
UPC #
739698865973
Country of Origin
China

Dimensions

Bulb Dia.
1.18 in
Length
4.92 in

Details

Bulb Base Type
E26
Bulb Beam Angle
320°
Wattage Equivalency
40W
Color Rendering Index
90
Lumens
400 lm
Color Temperature
4000K
Voltage
120V
Light Color
Clear
Dimmable
Yes
Safety Certificate Type
Wet
Bulb Type
T9 5"

Description

Desc


  • T9 5" LED bulb with an E26, medium screw, base in a Clear finish.
  • 40 Watt equivalent, using only 5 Watts (400 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.