LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK

  • Mfr # 862771

  • Zoro # G106122986


product price:  $54.39
/pk 4, $13.60/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Dimmable
Yes
Lumens
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862771
Zoro #
G106122986
UPC #
739698812434
Country of Origin
China

Dimensions

Width
1.18
Length
7.5
Bulb Dia.
1.18

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
300
Rated Life
15000
Includes
4 Pieces
Bulb Beam Angle
320 Degrees
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Bulb Type
T9
Bulb Finish
Clear
Wattage Equivalency
5
Bulb Primary Application
General

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful glow and filament styles as incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.