LED Filament, 6.5 Watt Dimmable B11 Light Bulb, Milky Glass Finish, E12 Base, 5000K, 750 Lumens, 4PK

  • Mfr # 862080

  • Zoro # G816285391


product price:  $53.79
/pk 4, $13.45/ea

Key Features

Voltage
120V
Length
3.85 in
Bulb Dia.
1.37 in
Color Rendering Index
90
Wattage Equivalency
75W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862080
Zoro #
G816285391
UPC #
739698865751
Country of Origin
China

Dimensions

Length
3.85 in
Bulb Dia.
1.37 in

Details

Voltage
120V
Color Temperature
5000K
Color Rendering Index
90
Wattage Equivalency
75W
Bulb Base Type
E12
Lumens
750 lm
Dimmable
Yes
Light Color
Milky
Bulb Beam Angle
320°
Bulb Type
B11
Safety Certificate Type
Damp

Description

Desc


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 75 Watt equivalent, using only 6.5 Watts (750 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.