This item is Discontinued.

Bulbrite LED Filament 6.5W Dimm. PAR16 Bulbs, Frosted, Twist&Lock Bi-Pin GU10 Base, 3000K, 500lu, 4PK 862810

LED Filament 6.5W Dimm. PAR16 Bulbs, Frosted, Twist&Lock Bi-Pin GU10 Base, 3000K, 500lu, 4PK (Discontinued)

  • Mfr # 862810
  • Zoro # G711906797
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
862810
Zoro #
G711906797
UPC #
739698812823
Country of Origin
China

Details

Voltage
120
Watts
6.5
Bulb Base Type
GU10 Twist&lock bi-pin
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
25000
Bulb Beam Angle
40 Degrees
Wattage Equivalency
50
Bulb Finish
Frost
Light Color
Soft White Light
Standards
UL
Color Rendering Index
80
Bulb Type
PAR16

Description

This 4-pack of 6.5 watt LED PAR16 3000K General Purpose Bulbs offers you shadow-free, uniform lighting, and like all our dimmable LED PARs, showcases the latest LED technology in a more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 40Deg. beam angle for a perfect spotlight, ideal for outdoor security lighting, and compatible with most transformers and dimmers.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.