
LED Filament, 8.5 Watt Dimmable G25 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 800 Lumens, 4PK
Mfr # 862090
Zoro # G416285494
product price:Â $44.15
/pk 4, $11.04/eaKey Features
Bulb Beam Angle
320°
Length
4.64 in
Bulb Base Type
E26
Wattage Equivalency
100W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862090
Zoro #
G416285494
UPC #
739698865850
Country of Origin
China
Dimensions
Length
4.64 in
Bulb Dia.
3.15 in
Details
Bulb Beam Angle
320°
Bulb Base Type
E26
Wattage Equivalency
100W
Lumens
800 lm
Dimmable
Yes
Color Rendering Index
90
Color Temperature
4000K
Voltage
120V
Light Color
Clear
Bulb Type
G25
Safety Certificate Type
Wet
Description
Desc
- G25 LED bulb with an E26, medium screw, base in a Clear finish.
- 100 Watt equivalent, using only 8.5 Watts (800 lumens).
- 4000K color temperature for a Cool White light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.