LED Filament, 8.5 Watt Dimmable G25 Light Bulb, Milky Glass Finish, E26 Base, 5000K, 800 Lumens, 4PK

  • Mfr # 862093

  • Zoro # G016285399


product price:  $57.55
/pk 4, $14.39/ea

Key Features

Bulb Beam Angle
320°
Wattage Equivalency
100W
Color Rendering Index
90
Voltage
120V
Length
4.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862093
Zoro #
G016285399
UPC #
739698865881
Country of Origin
China

Dimensions

Length
4.64 in
Bulb Dia.
3.15 in

Details

Bulb Beam Angle
320°
Wattage Equivalency
100W
Lumens
800 lm
Color Rendering Index
90
Voltage
120V
Dimmable
Yes
Light Color
Milky
Bulb Base Type
E26
Color Temperature
5000K
Safety Certificate Type
Wet
Bulb Type
G25

Description

Desc


  • G25 LED bulb with an E26, medium screw, base in a Milky finish.
  • 100 Watt equivalent, using only 8.5 Watts (800 lumens).
  • 5000K color temperature for a Soft Daylight light.
  • Fully Dimmable and works with most dimmer switches.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products