
LED Filament, 8.5 Watt Dimmable ST18 Light Bulb, Clear Glass Finish, E26 Base, 5000K, 800Lumens, 4PK
Mfr # 862098
Zoro # G316285440
product price: $48.15
/pk 4, $12.04/eaKey Features
Color Rendering Index
90
Voltage
120V
Bulb Beam Angle
320°
Wattage Equivalency
60W
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
862098
Zoro #
G316285440
UPC #
739698865935
Country of Origin
China
Dimensions
Bulb Dia.
2.28 in
Length
5.04 in
Details
Lumens
800 lm
Color Rendering Index
90
Color Temperature
5000K
Voltage
120V
Bulb Beam Angle
320°
Wattage Equivalency
60W
Dimmable
Yes
Bulb Base Type
E26
Light Color
Clear
Bulb Type
ST18
Safety Certificate Type
Wet
Description
Desc
- ST18 LED bulb with an E26, medium screw, base in a Clear finish.
- 60 Watt equivalent, using only 8.5 Watts (800 lumens).
- 5000K color temperature for a Soft Daylight light.
- Fully Dimmable and works with most dimmer switches.
- Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.