Shop ILC
See all product information
Create Account
Replacement for National Stock Number NSN 6240-00-030-5148 replacement light bulb lamp
Mfr # 6240-00-030-5148 NATIONAL STOCK NUMBER NSN
Zoro # G902954477
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Bulb Base Type
E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
Bulb Shape
BT56
Watts
1000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6240-00-030-5148 NATIONAL STOCK NUMBER NSN
- Zoro #
- G902954477
- UPC #
- -
- Country of Origin
- China
Details
- Bulb Base Type
- E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape
- BT56
- Watts
- 1000
Description
Replacement for National Stock Number NSN 6240-00-030-5148 replacement light bulb lamp