LED Filament, 8.5 Watt DimmableST18 Light Bulb, Clear Glass Finish, E26 Base, 4000K, 800 Lumens, 4PK

  • Mfr # 862311

  • Zoro # G516285431


product price:  $65.15
/pk 4, $16.29/ea

Key Features

Bulb Beam Angle
320°
Voltage
120V
Bulb Base Type
E26
Bulb Dia.
2.28 in
Wattage Equivalency
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862311
Zoro #
G516285431
UPC #
739698864617
Country of Origin
China

Dimensions

Bulb Dia.
2.28 in
Length
5.04 in

Details

Bulb Beam Angle
320°
Voltage
120V
Bulb Base Type
E26
Wattage Equivalency
60W
Lumens
800 lm
Color Temperature
4000K
Color Rendering Index
90
Dimmable
Yes
Light Color
Clear
Safety Certificate Type
Wet
Bulb Type
ST18

Description

Upgrade the look and feel of any fixture in your home with this 4-pack of antique style 8.5 watt ST18 bulbs. These LED bulbs offer a vintage look and feel combined with the technology of long lasting, energy efficient LED lights. These bulbs are dimmable and ready to be used in your existing fixtures with a standard E26 screw base


  • ST18 LED bulb with an E26, medium screw, base in a Clear finish.
  • 60 Watt equivalent, using only 8.5 Watts (800 lumens).
  • 4000K color temperature for a Cool White light.
  • Fully Dimmable and works with most dimmer switches.
  • Wet Rated for use in indoor / outdoor (can be exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000-hours.
  • Pack of 4-bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products