Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulbrite LED Filament 8W Dimmable BR30 Light Bulb, Frost Glass, Medium E26 Base, 3000K, 650lu, 24PK 861690

LED Filament 8W Dimmable BR30 Light Bulb, Frost Glass, Medium E26 Base, 3000K, 650lu, 24PK (Discontinued)

  • Mfr # 861690
  • Zoro # G911906894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861690
Zoro #
G911906894
UPC #
739698100630
Country of Origin
China

Details

Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
3000K
Dimmable
Yes
Lumens
650
Rated Life
25000
Standards
UL
Wattage Equivalency
65
Color Rendering Index
80
Bulb Finish
Frost
Bulb Type
BR30
Bulb Beam Angle
110 Degrees
Light Color
Soft White Light

Description

Light your home with this 24-pack of dimmable 8 watt 3000K LED BR30 flood lights with standard E26 bases, ideal for both indoor and outdoor use, perfect for in-ceiling lighting and outdoor spotlighting and landscape highlighting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.