LED Filament PK of (8) 4 W Dimmable B11 Light Bulb with Clear Glass Finish and E12 Base, 2700K

  • Mfr # 861622

  • Zoro # G606122783


product price:  $37.99
/pk 8, $4.75/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861622
Zoro #
G606122783
UPC #
739698866222
Country of Origin
China

Dimensions

Length
3.85
Width
1.37
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
350
Rated Life
10000
Bulb Beam Angle
300 Degrees
Includes
8 Pieces
Bulb Finish
Clear
Bulb Primary Application
General
Color Rendering Index
80
Bulb Type
B11
Wattage Equivalency
4
Indoor/Outdoor Usage
Outdoor

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite's LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.


  • B11 LED bulb with an E12, candelabra screw, base in a Clear finish.
  • 40 Watt equivalent, using only 4.1 Watts (400 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.