Mini Halogen T4 Bi-Pin Base G9 Light Bulb, 40 Watt, Frost 120V, 5PK

  • Mfr # 860835

  • Zoro # G108609829


product price: $42.25
/pk 5, $8.45/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
460
Light Bulb Dia.
0.5
Average Bulb Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860835
Zoro #
G108609829
UPC #
739698891361
Country of Origin
China

Dimensions

Light Bulb Dia.
0.5

Details

Voltage
120
Dimmable
Yes
Lumens
460
Average Bulb Life
2000
Bulb Type
T4
Bulb Finish
Frost

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. These fully dimmable, mini halogen bulbs pop into any G9 bipin base fixtures. Their frosted finish emits a diluted light for even lighting unlike clear glass bulbs which emit direct light. Each bulb is 2900 Kelvin for a soft white light. They are fully dimmable in any compatible fixture or dimmer.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.