Zoro Homepage

pack of 8 Incandescent A19 Medium Screw Base E26 Light Bulb, 60 Watt, Half Chrome, 8 PK

  • Mfr # 861265

  • Zoro # G908609760


product price: $41.25
/pk 8, $5.16/ea

Key Features

Voltage
120
Dimmable
Yes
Lumens
610
Average Bulb Life
1500
Bulb Type
A19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861265
Zoro #
G908609760
UPC #
739698895666
Country of Origin
China

Dimensions

Light Bulb Dia.
2.375

Details

Voltage
120
Dimmable
Yes
Lumens
610
Average Bulb Life
1500
Bulb Type
A19
Bulb Finish
Chrome
Light Color
Chrome

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do. Included in this package is a single mirrored incandescent bulbs. The top half of each bulb reflects light and is also fully dimmable. The A19 bulbs have a medium E26 base and are perfect for open fixtures. Each bulb is 4.09 x 2.3 x 4.09 inches. Options are available including different colors and finishes for these bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.