Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Bulbrite Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish 773130

Single LED 5.5" Round Flush Mount Fixture, 40W Equivalent, 4000K/Cool White, White Finish (Discontinued)

  • Mfr # 773130
  • Zoro # G006126428
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773130
Zoro #
G006126428
UPC #
739698731308
Country of Origin
China

Dimensions

Length
1.06
Width
5.5"
Diameter
5.5"

Details

Voltage
120
Lumens
600
Dimmable
Yes
Finish
White
Housing Material
Glass
Includes
1pc
CRI
90
Color Rendering Index
90
Color Temperature
4000K
Lighting Technology
LED
Max. Fixture Wattage
10
Lighting Certification
ETL
Fixture Housing Color
White
Color Temp
4000K

Description

The product will help revamp your space by easily replacing standard close-to-ceiling light fixtures with a slim and sleek energy-efficient LED fixture. They are safe to use in any residential location where humidity or water may be a factor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.