Zoro Homepage

SMART LED WIFI BULB 8W A19 WHITE LIGHT 60W EQUIVALENT 8PK

  • Mfr # 861699

  • Zoro # G611906828


product price: $66.75
/pk 4, $16.69/ea

Key Features

Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2200K-6500K
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861699
Zoro #
G611906828
UPC #
739698132617
Country of Origin
China

Details

Voltage
120
Watts
8
Bulb Base Type
E26 (Medium)
Color Temperature
2200K-6500K
Lumens
800
Rated Life
25000
Color Rendering Index
80
Wattage Equivalency
60
Bulb Type
A19
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Light Color
White
Standards
UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.