
Solana 60-Watt Equivalent 90 CRI A19 Smart WIFI Connected LED Edison Filament Light Bulb, 2PK
Mfr # 861706
Zoro # G506123101
product price: $36.15
/pk 2, $18.08/eaKey Features
Voltage
120
Bulb Base Type
E26
Dimmable
No
Rated Life
15000
Bulb Finish
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861706
Zoro #
G506123101
UPC #
739698862224
Country of Origin
China
Dimensions
Length
4.25
Width
2.375
Bulb Dia.
2.375
Details
Voltage
120
Bulb Base Type
E26
Color Temperature
2200K-6500K
Dimmable
No
Lumens
800
Rated Life
15000
Bulb Finish
Clear
Bulb Type
A19
Includes
2 Pieces
Bulb Primary Application
General
Bulb Beam Angle
320 Degrees
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
8
Description
Form and function meet style in these Bulbrite Solana Edison smart light bulbs. Each clear bulb has an LED filament for long lasting light, combined with the vintage look and feel of an Edison bulb. Each bulb is WiFi compatible, dimmable and controlled remotely through your phone or by voice with an existing Amazon Alexa or Google Home hub.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.