Zoro Homepage

SORAA 10.8W LED PAR20 2700K VIVID 10Deg. DIM

  • Mfr # 777252

  • Zoro # G311906869


product price: $57.19
/ea

Key Features

Voltage
120
Watts
10.8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777252
Zoro #
G311906869
UPC #
849565015995
Country of Origin
China

Details

Voltage
120
Watts
10.8
Bulb Base Type
E26 (Medium)
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
35000
Bulb Beam Angle
10 Degrees
Color Rendering Index
95
Standards
UL
Wattage Equivalency
75
Light Color
Warm White
Bulb Type
PAR20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.