Zoro Homepage

SORAA 18.5W LED AR111 2700K VIVD 36Deg. DIM

  • Mfr # 777902

  • Zoro # G011906930


product price: $61.89
/ea

Key Features

Voltage
12
Watts
18.5
Bulb Base Type
G53 Screw terminal
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
777902
Zoro #
G011906930
UPC #
849565008737
Country of Origin
China

Details

Voltage
12
Watts
18.5
Bulb Base Type
G53 Screw terminal
Color Temperature
2700K
Dimmable
Yes
Lumens
930
Rated Life
35000
Wattage Equivalency
75
Standards
UL
Color Rendering Index
95
Bulb Beam Angle
36 Degrees
Bulb Type
AR111
Light Color
Warm White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.