Spunlite 4w Dimmable C11 LED Filament Lght Bulb Candelabra (E12) Base - 2100K Amber, 250 Lumens, 4PK

  • Mfr # 862786

  • Zoro # G506122920


product price:  $33.45
/pk 4, $8.36/ea

Key Features

Voltage
120
Bulb Base Type
E12
Dimmable
Yes
Lumens
250
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862786
Zoro #
G506122920
UPC #
739698812588
Country of Origin
China

Dimensions

Length
4.145
Width
1.89
Bulb Dia.
1.89 in

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2100K
Dimmable
Yes
Lumens
250
Rated Life
15000
Color Rendering Index
80
Indoor/Outdoor Usage
Outdoor
Includes
4 Pieces
Bulb Primary Application
General
Bulb Finish
AMBER
Bulb Type
C11
Bulb Beam Angle
300 Degrees
Light Color
AMBER
Wattage Equivalency
4

Description

Ideal for clear or open fixtures in home areas, Bulbrite Spunlite LED light bulbs offer a patented spun-thread design that provides the look and feel of an old-style gas flame.


  • C11 LED bulb with an E12, candelabra screw, base in an Amber finish.
  • 40 Watt equivalent, using only 4 Watts (250 lumens).
  • 2100K color temperature for an Amber light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.