Zoro Homepage

Spunlite Dimmable 25W C15 Specialty Incandescent Bulbs, Satin, Medium E26 Screw Base, 10PK

  • Mfr # 861072

  • Zoro # G811906925


product price: $39.79
/pk 10, $3.98/ea

Key Features

Voltage
130
Watts
25
Dimmable
Yes
Bulb Finish
Satin
Bulb Type
C15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861072
Zoro #
G811906925
UPC #
739698893730
Country of Origin
China

Details

Voltage
130
Watts
25
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Lumens
160
Bulb Finish
Satin
Bulb Type
C15
Average Bulb Life
3750

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are ten individual 25 Watt C15 specialty incandescent light bulbs with standard medium E26 Screw Base. Each bulb is 25 watt and 130 volts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.