Zoro Homepage

Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive

  • Mfr # 3CDWS2M

  • Zoro # G510088762


product price: $74.15
/ea

Key Features

Bugle Head
Phillips Drive
Screw Size
#8
Fastener Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3CDWS2M
Zoro #
G510088762
UPC #
42928033227
Country of Origin
Thailand

Dimensions

Screw Size
#8
Fastener Length
3 in

Details

Head Type
Bugle
Drive
Phillips
Item
Drywall Screw

Description

Screw, #8 Thread, 3 In L, Twinfast Thread, Bugle Head, Phillips Drive, Sharp Point, Phosphate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.