Shop BULK-STRAP
Create Account
1 in. W X 300 ft. L Blue Webbing 200 lb 1 pk
- Mfr # 1001B
- Zoro # G2923049
product price:
$
62.19
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
- 1001B
- Zoro #
- G2923049
- UPC #
- 787698010138
- Country of Origin
- United States
Description
1" x 300' Royal blue strapping polypropylene strapping, 50 gauge, 200 lbs. break strength, for light tie down cargo control, backpacking, sports and repairs, add buckles to custom make tie downs, bulk strap allows the member to sell web strapping by the foot, no stitching required, for lightweight applications, moisture absorption, mildew resistant and highly resistant to abrasions, cut with scissors or a hot knife at desired length and attach hardware.
- • UV and chemical resistant
- • Does not absorb water
- • Low abrasive resistance
- •
- •