Shop MYTEE PRODUCTS

2inx120in Car Tie Down Straps for Trailer w/ Flat Hook - 3333 LB WLL Lasso Style Tire Straps for Car

  • Mfr # RST-210SM
  • Zoro # G225021986

product price: 
$
23.99
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RST-210SM
Zoro #
G225021986
UPC #
840223611313
Country of Origin
Cambodia

Description

Size: 2in x 10ft Working Load Limit: 3,333 Lbs WLL Break Strength: 10,000 Lbs Capacity Webbing Heavy Duty Flat Hook Powder Coated Black on the Fixed End 2in Ratchet is a easy Grip Rubber Handle for the most comfortable grip on the market. Secure your vehicle for towing. Each tie-down includes 1 Heavy Duty Ratchet w/ Flat Hook and 2in Webbing with O-Rings. For security, please used a minimum of 4 tie downs for each vehicle. DURABLE POLYESTER WEBBING: Our straps are made of durable polyester webbing. Polyester webbing barely stretches at all under heavy loads, it resists taking damage from scrapes or cuts, and water slides right off it--so mildew can't grow and ruin it. CORROSION-RESISTANT RATCHET AND O-RINGS: Our ratcheting mechanism and O-ring connection point are plated with gold chromate, so the heavy-duty steel won't rust or take damage from other metals. HEAVY DUTY FLAT HOOK END FITTING: Flat hooks are compatible with any flat anchor points, including stake pockets on the side of a trailer bed. They can also be compatible with an L-Track anchor system if you incorporate a flat-hook receiver. Our flat hooks are made from heavy duty steel and and sustain a high working load limit. LONG RATCHETING HANDLE: The long ratcheting handle gives you more leverage than shorter handles, so it's easier to reach the degree of tension you want. More tension with less force? You got it. Cordura Protection Sleeve: For wear resistance on the 2in webbing. Best to position between the "O" ring and the webbing to give your strap the longest life possible. Loop around "O" Ring Sewn with Cordura Material to resist wear and tear and the strongest hold possible, for the longest strap life on the market.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.