Stainless Steel Turnbuckle 110 lb. cap. 7-1/2 in. L
- Mfr # N221-838
- Zoro # G405309583
product price:
$
6.79
/ea
Sold in multiples of 5 for
$33.95
Key Features
Working Load Limit (Lb.)
110 lb
Material
Aluminum
Closed Length
5.38 in
Thread Size
1/4-20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N221-838
- Zoro #
- G405309583
- UPC #
- 38613191334
- Country of Origin
- China
Dimensions
- Closed Length
- 5.38 in
- Thread Size
- 1/4-20 in
Details
- Working Load Limit (Lb.)
- 110 lb
- Material
- Aluminum
Description
Whether for home, farm, builder or industrial customers, National has all the right hardware in the sizes and finishes you need. With over a century of service National is committed to maintaining the highest level of product quality, innovation and manufacturing technology.
- • Used to create tension in cables, ropes and chains
- • Hex body allows for ease of adjustment by hand or with a wrench
- • Steel construction is extremely durable
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.