Zoro Homepage

Bulk Webbing, 300ft x 1-1/2In, 750lb

  • Mfr # P15300OR

  • Zoro # G3998757


product price: $74.99
/ea

Key Features

Breaking Strength
750 lb
Color
Orange
Length
300 ft
Width
1 1/2 in
Thickness
0.043 +/-0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P15300OR
Zoro #
G3998757
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Width
1 1/2 in
Thickness
0.043 +/-0.005
Overall Width
1 1/2 in
Overall Length
300 ft
Overall Thickness
1/16 in

Details

Item
Webbing
Breaking Strength
750 lb
Color
Orange
Material
Polypropylene
Working Load Limit
245 lb
For Use With
4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
Tensile Strength
750 lb/in

Description

Webbing, Color Orange, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.