Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C TO USB-C - 2 METER - 10 GBPS - DISPLAYPORT SUPPORT - 100W

  • Mfr # USBC2M10G100W

  • Zoro # G421705642


product price: $15.99
/ea

Key Features

Data Transfer Speed
10-Gbit/s
Supported Resolutions
7680 x 4320
End 2 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C
Connector on Second End Details
1 x USB 3.1 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBC2M10G100W
Zoro #
G421705642
UPC #
810189121737
Country of Origin
Viet Nam

Details

Item
AV/Data Transfer Cable
Data Transfer Speed
10-Gbit/s
Supported Resolutions
7680 x 4320
End 2 Connection Type
USB 3.1 Type C - Male
Cable Type
USB-C
Connector on Second End Details
1 x USB 3.1 Type C - Male
Connector on First End Details
1 x USB 3.1 Type C - Male
Connector Gender on First End
Male
End 1 Connection Type
USB 3.1 Type C - Male
Features
DisplayPort Alternate (ALT) Mode, Flexible, USB- Power Delivery (USB PD), Fast Charging, Durable, Charging, Clutter-free, Rugged Connector
Device Supported
Smartphone, Monitor, USB Device, Tablet, Notebook, Audio/Video Device, Display
Connector Gender on Second End
Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.