Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAB Air Filtration System, 125 psi, 30 CFM

  • Mfr # CAB30IRHA

  • Zoro # G0186448


product price: $3,297.97
/ea
Free Shipping & Returns

Key Features

Includes
3-Stage Filtration, 6 ft 110 VAC Power Cord Remote Alarm Connection, Audible and Visual Alarms, Automatic Filter Drains, CO Monitor with Auto Calibration, Visual Filter Change Indicators
Couplers
1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold
Pressure
125 psi
System Type
SAR System
Fittings
1/2 in Inlet, 1/4 in Quick Disconnect-Standard Hansen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAB30IRHA
Zoro #
G0186448
UPC #
-
Country of Origin
United States

Details

Item
CAB Air Filtration System
Includes
3-Stage Filtration, 6 ft 110 VAC Power Cord Remote Alarm Connection, Audible and Visual Alarms, Automatic Filter Drains, CO Monitor with Auto Calibration, Visual Filter Change Indicators
Couplers
1/2 in Inlet, 13mm Industrial Interchange, Hansen Compatible Male Plug, 1, 2, 4, or 8 Outlets, 1/4 in Quick Disconnect Standard Hansen, Schrader, Snap-Tite, CEJN, Aluminum Block Manifold
Pressure
125 psi
System Type
SAR System
Fittings
1/2 in Inlet, 1/4 in Quick Disconnect-Standard Hansen
Number of Users
2
Voltage
110 V AC
CFM
30
Power Requirements
115V AC/(8) AA Batteries
Power Options
AC Power
Maximum Pressure
150 psi
Includes Oxygen Monitor
No
Includes Carbon Monoxide Monitor
Yes
Includes Filtration
Yes
Includes Alarm
Yes

Description

CAB Air Filtration System, Number of Users 2, Includes 3-Stage Filtration, 6 ft 110 VAC Power Cord Remote Alarm Connection, Audible and Visual Alarms, Automatic Filter Drains, CO Monitor with Auto Calibration, Visual Filter Change Indicators, Maximum Pressure 150 psi, System Type SAR System, Air Flow 30 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.