Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Dark Green Visor, Polycarbonate, Pinlock, Ratchet Suspension

  • Mfr # A400W840PX2W3CP1

  • Zoro # G910831951


product price: $76.19
/ea
Sold in multiples of 10 for $761.90
Free Shipping & Returns

Key Features

Visor Color
Dark Green
Material
Nylon
Visor Material
Polycarbonate
Visor Thickness
0.04 in
Dielectric Protection
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A400W840PX2W3CP1
Zoro #
G910831951
UPC #
-
Country of Origin
United States

Dimensions

Visor Thickness
0.04 in
Visor Height
8 in
Visor Width
15 in

Details

Item
Face Shield
Visor Color
Dark Green
Material
Nylon
Visor Material
Polycarbonate
Dielectric Protection
Yes
Standards
ANSI Z87.1 +
Features
Cap Style Faceshield
Headgear Style
Single Crown with Chin Guard
Face Shield Type
Face Shield Assembly
Includes
Chin-cup, Visor
Suspension Adjustment Type
Pinlock, Ratchet
Headgear Material
Nylon
Headgear Color
Black
Includes Anti-Static Visor Coating
No
Compatible with Series
Bullard
Compatible with Brand
Bullard
Includes No Visor Coatings
Yes
Includes Scratch-Resistant Visor Coating
No
Includes Anti-Fog Visor Coating
No
Compatible with Manufacturer Model Number
C30, S51, S61, S62
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Model Number
C30, S51, S61, S62
Compatible Manufacturer Part Number
C30, S51, S61, S62
For Use With Mfr. Model Number
C30, S51, S61, S62
Compatible with Manufacturer Model No.
C30, S51, S61, S62
Compatible with Mfr. Model No.
C30, S51, S61, S62
For Use with Mfr Model Number
C30, S51, S61, S62
Visor Features
Dielectric
Compatible Pump Manufacturer Part Number
C30, S51, S61, S62
Compatible Mfr. Model Number
C30, S51, S61, S62

Description

Face Shield, Compatible with Brand Bullard, Compatible with Grainger Part Number 375PF3, 8DK57, 8DMC1, 8DR32, 8DR33, 8DR34, 8DR35, 8FG62, 8PK24, 8PM31, 8PM41, 8XF14, 8ZE07, 8ZHW2, 9ALU5, 9CNL6, 9CNL7, 9DTJ8, 9FGT3, 9GEE0, 9LE56, 9W555, Compatible with Manufacturer Model Number C30, S51, S61, S62, Compatible with Series Bullard, Dielectric Protection Yes, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Single Crown with Chin Guard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.