Faceshield Bracket, Nylon
Mfr # 400W
Zoro # G1965761
product price: $20.39
/eaSold in multiples of 25 for $509.75
Key Features
Color
Black
Material
Nylon
For Use With
Face Shield
Dielectric Protection
Yes
Features
Slot Mount with Debris Guard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400W
Zoro #
G1965761
UPC #
-
Country of Origin
United States
Details
Item
Face Shield Bracket
Color
Black
Material
Nylon
For Use With
Face Shield
Dielectric Protection
Yes
Features
Slot Mount with Debris Guard
Headgear Style
Full-Frame
Compatible with Brand
Bullard
Compatible with Manufacturer Model Number
C30, S51, S61, S63
Compatible Manufacturer Part Number
C30, S51, S61, S63
Compatible Manufacturer Model Number
C30, S51, S61, S63
For Use With Mfr. Model Number
C30, S51, S61, S63
Compatible with Manufacturer Model No.
C30, S51, S61, S63
Compatible with Mfr. Model No.
C30, S51, S61, S63
For Use with Mfr Model Number
C30, S51, S61, S63
Attachment Type
Slotted
Compatible with Series
C30, S51, S61, S62
Compatible Pump Manufacturer Part Number
C30, S51, S61, S63
Compatible Mfr. Model Number
C30, S51, S61, S63
Description
Face Shield Bracket, Color Black, Compatible with Brand Bullard, Compatible with Grainger Part Number 8DR35, 8PM41, 9W555, Compatible with Manufacturer Model Number C30, S51, S61, S63, Compatible with Series C30, S51, S61, S62, Dielectric Protection Yes, Features Debris Control, Dielectric Nylon, For Use With Face Shield, Headgear Style Full-Frame, Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.