Fibre-Metal F500 7" Crown Protector,
- Mfr # F500-H5
- Zoro # G2472299
product price:
$
46.79
/ea
Key Features
Color
Gray
Faceshield Assembly/Headgear Suspension
Ratchet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F500-H5
- Zoro #
- G2472299
- UPC #
- -
- Country of Origin
- United States
- Item
- Headgear
- Color
- Gray
- Faceshield Assembly/Headgear Suspension
- Ratchet
Description
The Fibre-Metal F500 Is A 7" Crown Protector Provides An Extra Margin Of Protection When Harsh Working Conditions Require It. Molded From Noryl, The Material Used In Fibre-Metal Welding Helmets, Model F-500 Crown Protectors Are Stronger, More Durable And More Heat Resistant Than Smaller Faceshields Made From Ordinary Material. Exclusive Channel Grip System Mounts Wide, Wraparound Windows And Locks Them In Place. Includes Fibre-Metal Classic 3-C Free-Floating Headgear.,
- •7" crown protector
- •Molded from NORYL for superior performance
- •Mounts wide, wraparound windows
- •Includes Fibre-Metal 3-C headgear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.