Fire Helmet, Fiberglass, 6-Point Sure-Lock(R) Ratchet, Lime-Yellow, Fits Hat Size 6-1/2 to 8 , Modern
Mfr # FXSLYGIZ2
Zoro # G5436943
product price:Â $375.99
/ea
Free Shipping & Returns
Key Features
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Chin Strap
Nomex(R) Quick Release and Postman Slide
Includes
Goggles
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FXSLYGIZ2
Zoro #
G5436943
UPC #
-
Country of Origin
United States
Dimensions
Fits Hat Size
6-1/2 to 8
Details
Item
Fire Helmet
Suspension
6-Point Sure-Lock(R) Ratchet
Shell Material
Fiberglass
Chin Strap
Nomex(R) Quick Release and Postman Slide
Color
Lime-Yellow
Includes
Goggles
Standards
NFPA 1971-2007
Style
Modern
Description
Fire Helmet, Modern, Lime-Yellow, Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, 6-Point Sure-Lock(R) Ratchet Suspension, Includes Goggles, Standards NFPA 1971-2007
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.