Shop BULLARD
See all product information
Create Account
Fire Helmet, Thermoglas(R)/Fiberglass, Standard Sure-Lock(R) Ratchet Headband, White, , Modern
- Mfr # AXFWH
- Zoro # G0288657
product price:Â
$
972.99
/ea
Free Shipping & Returns
Key Features
Suspension
Standard Sure-Lock(R) Ratchet Headband
Shell Material
Fiberglass
Fits Hat Size
6-1/2 to 8
Chin Strap
Yes
Includes
Aluminized Shroud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXFWH
- Zoro #
- G0288657
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Hat Size
- 6-1/2 to 8
Details
- Item
- Fire Helmet
- Suspension
- Standard Sure-Lock(R) Ratchet Headband
- Shell Material
- Fiberglass
- Chin Strap
- Yes
- Color
- White
- Includes
- Aluminized Shroud
- Standards
- NFPA 1971-2013
- Style
- Modern Rear Brim
Description
Fire Helmet, Modern, White, Thermoglas(R)/Fiberglass Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Quick Release and Postman Slide Chin Strap, Standard Sure-Lock(R) Ratchet Headband Suspension, Includes Gold Coated Faceshield, Aluminized Shroud, Standards NFPA 1971-2013