Bullard

Fire Helmet, Yellow, Full-Brim


product price: $88.15
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Suspension 6 pt Ratchet
  • Shell Material Thermoplastic
  • Fits Hat Size 6-1/2 to 8
  • Chin Strap Nomex(R) Postman Slide
  • Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
See all product information

Product Information

Dimensions

Fits Hat Size 6-1/2 to 8

Details

Item Fire Helmet
Suspension 6 pt Ratchet
Shell Material Thermoplastic
Chin Strap Nomex(R) Postman Slide
Color Yellow
Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G
Style Full-Brim

Description

Fire Helmet, Full-Brim, Yellow, Thermoplastic Shell Material, Fits Hat Size 6-1/2 to 8, Nomex(R) Postman Slide Chin Strap, 6 pt Ratchet Suspension, Standards NFPA 1977-2005 and ANSI/ISEA Z89.1-2009, Type I, Class E&G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.