Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Brim Hard Hat, HDPE, 4 Point Ratchet, Type 1, Class E, Green

  • Mfr # AVFGRCCS

  • Zoro # G610831961


product price: $41.79
/ea
Sold in multiples of 20 for $835.80

Key Features

Head Protection Style
Full Brim
Head Protection Material
HDPE
Fits Hat Size
6 1/2 to 8
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AVFGRCCS
Zoro #
G610831961
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6 1/2 to 8

Details

Item
Full Brim Hard Hat
Head Protection Style
Full Brim
Head Protection Material
HDPE
Suspension Adjustment Type
Ratchet
Number of Suspension Points
4
Color
Green
Head Protection Venting
No
Head Protection Graphics
No Graphics
ANSI Impact Type
1
Accessory Mounting Options
Side-Slots
Visor Color
Clear
Includes
Chin-Strap
Chin Strap
Yes
CSA Type
1
ANSI Classification
Type 1, Class E

Description

Full Brim Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (4-Point), Head Protection Color Green, Head Protection Graphics No Graphics, Fits Hat Size 6 1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options Side-Slots, Head Protection Venting No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.