Shop BULLARD

Full Brim Hard Hat, Classic, Type 1, Class E, Ratchet (6-Point), White

  • Mfr # 33WHR

  • Zoro # G3818166


product price: 
$
27.49
/ea

Key Features

Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Fits Hat Size
6-1/2" to 8"
Series
Classic
Suspension Adjustment Type
Ratchet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
33WHR
Zoro #
G3818166
UPC #
-
Country of Origin
United States

Dimensions

Fits Hat Size
6-1/2" to 8"
Size - Alpha
One Size

Details

Item
Hard Hat
Head Protection Style
Full Brim
Head Protection Material
Polyethylene
Series
Classic
Suspension Adjustment Type
Ratchet
Number of Suspension Points
6
Color
White
Head Protection Venting
No
Standards
ANSI/ISEA Z89.1-2014, CSA Z94.1-2015
Graphics
None
ANSI Electrical Class
C, E
Hard Hat ANSI Class
C, E
Head Protection Graphics
No Graphics
ANSI Classification
Type 1, Class E
Accessory Slots
No
Hard Hat ANSI Type
1
ANSI Impact Type
1
Application
Work Site
Accessory Mounting Options
None
High-Visibility
No
Hard Hat Sub-Category
Hard Hats Without Graphics
Head Protection Brand
BULLARD
Products By Industry
Electrical
Shell Pattern
Solid
Includes Accessory Slots
No
Shell Material
Polyethylene
Headwear Style
Full Brim
Venting
No
Graphics Type
No Graphics

Description

Hard Hat, ANSI Classification Type 1, Class E, Head Protection Style Full Brim, Head Protection Suspension Type Ratchet (6-Point), Head Protection Color White, Head Protection Graphics No Graphics, Fits Hat Size 6-1/2 to 8, Head Protection Material Polyethylene, Accessory Mounting Options None, Head Protection Venting No, High-Visibility No, Standards ANSI Z89.1-2009, Series Classic

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.