HardHat, FrontBrim, ConceptVulcan, Orange
- Mfr # S09PLUSOR
- Zoro # G424450709
product price:Â
$
52.35
/ea
Key Features
Shell Pattern
Solid
Compatible Suspension Brand
Centurion
Application
Foundry, High Heat
Weight
425 g
Shell Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S09PLUSOR
- Zoro #
- G424450709
- UPC #
- -
- Country of Origin
- United Kingdom
- Shell Pattern
- Solid
- Compatible Suspension Brand
- Centurion
- Application
- Foundry, High Heat
- Weight
- 425 g
- Shell Color
- Orange
- Item
- Hard Hat
- ANSI Impact Type
- Type 1
- ANSI Electrical Class
- Class G
- Includes Chin Strap
- No
- Suspension Adjustment Type
- Ratchet
- Graphics Type
- No Graphics
- Venting
- No
- Standards
- EN 397: 440V AC, LD, MM
- Shell Material
- Glass-Filled Nylon
- Reverse Donning
- Non-Reversible
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- High-Visibility
- Not High-Visibility
- Number of Suspension Points
- 6
- Series
- Concept Vulcan
- Includes Reflective Decals
- No
- Headwear Style
- Front Brim
- Compatible Suspension Manufacturer Part Number
- Centurion
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 425 g, Reverse Donning Non-Reversible, Low Temperature Test Met Yes, High Temperature Test Met Yes, Compatible Suspension Manufacturer Part Number Centurion, Standards EN 397: 440V AC, LD, MM, Series Concept Vulcan
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.