Shop CENTURION
See all product information
Create Account
Hard Hat, Climbing, Nexus T2, Blue
- Mfr # S07EBRT
- Zoro # G224943135
product price:Â
$
88.69
/ea
Key Features
Headwear Style
Climbing
Shell Material
ABS
Application
Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
High-Visibility
Not High-Visibility
Size - Alpha
One Size
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S07EBRT
- Zoro #
- G224943135
- UPC #
- -
- Country of Origin
- United Kingdom
- Headwear Style
- Climbing
- Shell Material
- ABS
- Item
- Hard Hat
- Application
- Confined Space, Construction, Demolition, Electrical, Forestry, General Purpose, Metalworking, Mining and Tunneling, Oil and Gas, Transportation, Welding, Wind Energy, Working-at-Height
- High-Visibility
- Not High-Visibility
- Series
- Nexus T2
- Impact Absorbing Material
- EPP
- Includes Reflective Decals
- No
- Venting
- No
- Weight
- 560 g
- Rotational Impact Absorbing Technology
- Twiceme Smart Technology
- Includes Chin Strap
- Yes
- Standards
- ANSI/ISEA Z89.1-2014
- Shell Color
- Blue
- Compatible Suspension Manufacturer Part Number
- Centurion
- Shell Pattern
- Solid
- Graphics Type
- No Graphics
- ANSI Impact Type
- Type 2
- Compatible Suspension Brand
- Centurion
- Accessory Mounting Options
- Earmuff Mount, Visor Mount
- Suspension Adjustment Type
- Ratchet
- Reverse Donning
- Non-Reversible
- ANSI Electrical Class
- Class E
Dimensions
- Size - Alpha
- One Size
Description
Hard Hat, Accessory Mounting Options Earmuff Mount, Visor Mount, Weight 560 g, Reverse Donning Non-Reversible, Compatible Suspension Manufacturer Part Number Centurion, Standards ANSI/ISEA Z89.1-2014, Series Nexus T2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.