Shop BULLARD

Hard Hat

  • Mfr # 33HOR

  • Zoro # G822885820


product price:  $26.95
/ea

Key Features

High-Visibility
High-Visibility
ANSI Electrical Class
Class E, Class G
CSA Impact Type
Type I
Suspension Adjustment Type
Ratchet
Application
Construction, Forestry, General Purpose, Mining and Tunneling, Oil and Gas
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
33HOR
Zoro #
G822885820
UPC #
-
Country of Origin
United States

Details

High-Visibility
High-Visibility
ANSI Electrical Class
Class E, Class G
Item
Hard Hat
CSA Impact Type
Type I
Suspension Adjustment Type
Ratchet
Application
Construction, Forestry, General Purpose, Mining and Tunneling, Oil and Gas
Compatible Suspension Brand
Flex-Gear(R)
Headwear Style
Full Brim
ANSI Impact Type
Type 1
Number of Suspension Points
6
CSA Electrical Class
Class E, Class G
Includes Accessory Slots
No
Includes Chin Strap
Yes
Standards
ANSI/ISEA Z89.1, CSA Z94.1
Shell Color
Fluorescent Orange

Description

Hard Hat, Standards ANSI/ISEA Z89.1, CSA Z94.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.