This item is Discontinued.

Bullard PAPR System, NiMH, Ratchet PA30ISTICDB

PAPR System, NiMH, Ratchet (Discontinued)

  • Mfr # PA30ISTICDB
  • Zoro # G4900156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA30ISTICDB
Zoro #
G4900156
UPC #
-
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
PAPR System
Standards
NIOSH
Includes
Blower, Battery, Decontamination Belt, Breathing Tube, Charger, Tychem(R) QC Double Bib Hood
For Use With
Mfg. Pn PAPRFC2, PAPRFC1, or PA3NBC
Intrinsically Safe
No
Suspension
Ratchet

Description

PAPR System, Belt-Mounted, Mask Size Universal, Battery Type NiMH, Intrinsically Safe No, Suspension Ratchet, Window Material Acetate, Includes Blower, Battery, Decontamination Belt, Breathing Tube, Charger, Tychem(R) QC Double Bib Hood, Cartridges Included No, Headgear Included No, For Use With Mfg. Pn PAPRFC2, PAPRFC1, or PA3NBC, Standards NIOSH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.