Zoro Homepage

Portable Fresh Air Pump, 2 HP, 115V, 60 psi

  • Mfr # ICEPUMP11

  • Zoro # G2183968


product price: $7,993.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

HP
2
Voltage
115
CFM
8
Pressure
60 psi
For Use With
Frigitron2000, CC20, RT, GRH, GenVX(R), 88VX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICEPUMP11
Zoro #
G2183968
UPC #
-
Country of Origin
United States

Details

Item
Portable Fresh Air Pump
HP
2
Voltage
115
CFM
8
Pressure
60 psi
For Use With
Frigitron2000, CC20, RT, GRH, GenVX(R), 88VX
Amps
19
Features
Provides Cool Grade D Breathable Air, No CO Monitor Required, Easily Combines with Most NIOSH-Approved Low Pressure Supplied Air Respirator Systems
Max. Number of Hoods
1
Includes
(4) Breathable Air Inlets, Medium Efficiency Inlet Filters, 90 Micron Inline Outlet Filter, Wheel Kit, Roll Cage, 1 yr Limited Warranty
Couplers
1/2 in Industrial Interchange, (6) Quick Disconnect Couplers
Max. Number of Respirators
1
Standards
NIOSH

Description

Portable Fresh Air Pump, Includes (4) Breathable Air Inlets, Medium Efficiency Inlet Filters, 90 Micron Inline Outlet Filter, Wheel Kit, Roll Cage, 1 yr Limited Warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.