Bulldog

5000 lb. Trailer Jack Tubular Swivel (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Trailer Jacks & Accessories

Key Features

  • Head Topwind
  • Static Load Capacity 5,000 lb
  • Finish Zinc (Inner Tube)
  • Includes 9/16 in Pin and Chain
  • Lift Range 15 in
See all product information

Product Information

Dimensions

Overall Height 28 1/2 in
Dia. 2 1/4 in
Max. Lift Height 2 ft 5-45/64 in
Retracted Length 14 11/16 in
Diameter 2 1/4 in
Maximum Lift Height 2 ft 5 11/16 in
Extended Length 29 11/16 in
Minimum Lift Height 2 ft 5 in

Details

Head Topwind
Static Load Capacity 5,000 lb
Finish Zinc (Inner Tube)
Includes 9/16 in Pin and Chain
Lift Range 15 in
Lifting Capacity 5,000 lb
Construction Steel
Type Topwind Trailer Jack
Item Trailer Jack Tubular Swivel
Base Detachable Footplate
Gear Travel 15 in
Handle Topwind
Standards ASABE S485
Load Capacity 5,000 lb
Adjustment Range 15 in
Mounting Brackets Weld-On Tubular Mount
Handle Type Topwind
Features Comfortable, Ergonomic Design, Precision Fitted Parts for Extra Stability
Maximum Lifting Capacity 5,000 lb
Number of Wheels 0
Jack Type Topwind Trailer Jack

Description

Trailer Jack Tubular Swivel, Number of Wheels 0, Static Load Capacity 5,000 lb, Maximum Lift Height 2 ft 5 11/16 in, Minimum Lift Height 2 ft 5 in, Handle Type Topwind, Mounting Type Weld-On Tubular Mount Swivel, Gear Travel 15 in, Load Capacity 5,000 lb, Maximum Lifting Capacity 5,000 lb, Extended Length 29 11/16 in, Retracted Length 14 11/16 in, Jack Type Topwind Trailer Jack, Adjustment Range 15 in, Base Detachable Footplate, Construction Steel, Diameter 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.