Zoro Homepage

8000 Lumen LED, Portable, 2 Fixture Worklight

  • Mfr # 11388

  • Zoro # G409201203


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Tool Weight
7 lbs
Base Material
Metal
Length
19.685"
Depth
16.53"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11388
Zoro #
G409201203
UPC #
048661113882
Country of Origin
China

Dimensions

Length
19.685"
Depth
16.53"

Details

Color
Yellow
Tool Weight
7 lbs
Base Material
Metal

Description

8000 Lumen LED, Portable, 2‐Fixture Worklight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.