This item is Discontinued.

Bulldog BULLDOG 10, 000 Lumens, Halogen Temporary Job Site Light BD-3U/P11015

BULLDOG 10, 000 Lumens, Halogen Temporary Job Site Light (Discontinued)

  • Mfr # BD-3U/P11015
  • Zoro # G4272694
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD-3U/P11015
Zoro #
G4272694
UPC #
724281000305
Country of Origin
Unknown

Dimensions

Cord Length - Job Site Lighting
8 ft
Cord Length
8 ft.
Max. Extension Height
36 in
Job Site Lighting Max. Height
36"

Details

Item
Temporary Job Site Light
Voltage
120 V AC
Lamp Type
Halogen
Lumens
10000
Color
Yellow
Light Distribution - Job Site Lighting
Flood
NEMA Plug Configuration
5-15P
Number of Lamp Heads
1
Power Source - Job Site Lighting
Corded (AC)
Gauge/Conductor
16
Replacement Lamp
Yes
Lamp Included
Yes
NEC Cord Designation
SJTOW
Base Style
Floor Stand
Item - Job Site Lighting
Temporary Job Site Light
Lamp Watts
500 W
Rated Life
2,000 hr
Safety Rated
Not Safety Rated
Lighting Technology
Halogen
Type - Job Site Lighting
Floor Stand
Light Distribution
Flood
Standards
ETL

Description

Temporary Job Site Light, Lighting Technology Halogen, Number of Lamp Heads 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.