Shop BULLDOG

BULLDOG 110,000 Lumens Metal Halide Temporary Job Site Light

  • Mfr # P11000W
  • Zoro # G2115298

product price: 
$
1,418.99
/ea
Additional $185.00 delivery surcharge applies per item.
See details

Key Features

Voltage
120V AC
Lumens
110000
Standards
ETL Listed
Features
Light Head Comes Off for Easy Transportation, Uses Generator or Power Outlet
NEMA Plug Configuration
5-15P
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P11000W
Zoro #
G2115298
UPC #
724281010168
Country of Origin
United States

Dimensions

Cord Length
8 ft.
Max. Extension Height
144 in
Job Site Lighting Max. Height
144"
Cord Length - Job Site Lighting
8 ft
Manufacturer Warranty Length
5 yr Limited
Overall Height
144 in
Power Cord Length
8 ft
Adjustable Height
Yes
Maximum Height Adjustment
12 ft
Fits Chest Size
Light Head Comes Off for Easy Transportation, Uses Generator or Power Outlet

Details

Item
Temporary Job Site Light
Voltage
120V AC
Lumens
110000
Standards
ETL Listed
Features
Light Head Comes Off for Easy Transportation, Uses Generator or Power Outlet
NEMA Plug Configuration
5-15P
Safety Rated
Not Safety Rated
Replacement Lamp
Yes
Number of Lamp Heads
1
Rated Life
10,000 hr
Lighting Technology
Metal Halide
Item - Job Site Lighting
Temporary Job Site Light
Light Distribution - Job Site Lighting
Flood
Light Distribution
Flood
Power Source - Job Site Lighting
Corded (AC)
NEC Cord Designation
SJTWO
Lamp Included
Yes
Type - Job Site Lighting
Cart
Color
Yellow
Lamp Watts
1000 W
Base Style
Cart
Gauge/Conductor
14
Lamp Type
HID
Lamp Life
110,000 hr
Power Source
Corded
Number of Cord Wires
14
Handle Style
Winch
Plug Type
Three Prong
Number of Brightness Levels
1
Mount Portability
Wheels
Maximum Brightness
110,000 lm
Wattage
1,000 W
Frame Color
Yellow
Cord Wire Gauge
12 AWG
Hazardous Location Specification
Not Rated
Cord Designation
SJTOW
Head Color
Yellow
Job Light Type
Cart Light
Current
15 A @ 120V
For Bulb Type Number
P100817
For Location
Outdoor
Resistance Properties
Weather Resistant
Mount Type
Yoke
Operating Voltage
120V AC
Includes Bulb
Yes
Replacement Bulb Part Number
Yes
Power Source - TS Only
Corded
Power Source - old
Corded

Description

Temporary Job Site Light, Power Source Corded, Battery Chemistry Not Applicable, Maximum Run Time Not Applicable, Maximum Brightness 110,000 lm, Number of Brightness Levels 1, Power Cord Length 8 ft, Operating Voltage 120V AC, Lighting Technology Metal Halide, Number of Lamp Heads 1, Mount Type Yoke, Frame Color Yellow, Hazardous Location Specification Not Rated, Maximum Height Adjustment 12 ft, Includes Bulb Yes, Adjustable Height Yes, Cord Designation SJTOW, Cord Wire Gauge 12 AWG

Restrictions

This item has been restricted from sale in the following states: CT, LA, ME, OR, RI, VT

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.