Shop All Gun Safes
Bulldog Cases
Pistol Safe, Biometric Lock, 1 Pistol
Mfr # BD4030B
Zoro # G500910615
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lock Style Biometric Lock
- Outside Width 8 in
- Outside Height 5.5 in
- Outside Depth 11.5 in
- Holds 1 Pistol
Product Information
- Brand Bulldog Cases
- MFR # BD4030B
- Zoro # G500910615
- UPC # 672352010350
- Country of Origin Unknown
- Category Gun Safes
Dimensions
Outside Width | 8 in |
Outside Height | 5.5 in |
Outside Depth | 11.5 in |
Details
Description
The features industry leading semi-conductor finger print reader allows 360 degree access. No more misreads due to finger position. Self-learning feature allows the finger print reader to improve each time the Vault is opened. The new user friendly finger print reader works better with moist, dry, dirty, and elderly finger prints than most common readers. New technology offers better security against fake fingerprints than the commonly used optical readers. It features a tamper resistant spring loaded door with soft stop technology. It has an interior light when door is opened, LED Lighted logo, choice of audible or silent mode, 16 gauge heavy-duty steel construction, soft egg-crate foam interior, low battery indicator, and quick opening door with quiet, soft stop technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 12 3/4 in H x 17 3/4 in D (032-95)
- ECONOCO Bracket, Matte, 3"L, Black, 16 ga., 25PK (GR3/MAB)
- ZORO SELECT Structural Fitting, Rectangular-Base Flange, Aluminum, 1 in Pipe Size (2ZJ71)
- FOLDING GUARD Partition Standard Component Le Post 7Ft (LP-7)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- SENTRY SAFE Pistol Safe, Keyed Lock, 6.5 lbs, 0.1 cu ft, Not Rated, Pistol (PP1K)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 506 lbs, 17.7 cu ft, 30 minute Fire Rating, (24) Guns (MGL24-AS-E)
- Bulldog Cases Gun Safes