This item is Discontinued.

Bulldog Trailer Coupler, Class IV, 7000 lb. 028390

Trailer Coupler, Class IV, 7000 lb. (Discontinued)

  • Mfr # 028390
  • Zoro # G7605622
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
028390
Zoro #
G7605622
UPC #
042899002680
Country of Origin
China

Dimensions

Length
9-1/2"
Size
2" (Ball)
Tongue Width
2 7/8 in
Ball Size
2 in
Width
9.8"
Overall Length
9 1/2 in
Compatible Ball Diameter
2 in

Details

Features
Clear Visual Indication of Proper Closure, Hinged Ball Socket for Easy Hook Up, Strong in Both Static and Dynamic Loading Conditions
Capacity GVW (Lb.)
7000 lb.
For Use With
Trailer and Tow Vehicle
Color
Gray
Item
Trailer Coupler
Capacity GVW
7,000 lb
Class
IV
Finish
Primer
Type
Adjustable Coupler
Material
Steel
Sub-Category
Coupler
Compatible Product Type
Trailer and Tow Vehicle
Gross Towing Weight Capacity
7,000 lb
Weight
10.5 lb
Resistance Properties
Corrosion-Resistant
Coupler Style
Adjustable
Vehicle Class
IV
Gross Vehicle Weight Capacity
7,000 lb

Description

Trailer Coupler, Coupler Style Adjustable, Vehicle Class IV, Gross Towing Weight Capacity 7,000 lb, Gross Vehicle Weight Capacity 7,000 lb, Compatible Ball Diameter 2 in, Compatible Pin Hole Diameter Not Applicable, Material Steel, Finish Primer, Overall Length 9 1/2 in, Resistance Properties Corrosion-Resistant, Weight 10.5 lb, Tongue Width 2 7/8 in, Color Gray, Compatible Product Type Trailer and Tow Vehicle

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.